60k BTU - Outdoor Multi-Zone Heat Pump - Single Phase - R-454B
60k BTU - Outdoor Multi-Zone Heat Pump - Single Phase - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Compatible with M- and P-Series and CITY MULTI® indoor units (branch box required for connection with M- and P-Series)
- Compressor overcurrent detection
- Compressor thermal protection
- Fan motor overheating/voltage protection
- Freeze-prevention base pan heater equipped as standard
- High-pressure protection
- INVERTER-driven compressor: Compressor generates the precise capacity needed to maintain a temperature set point.
- Quiet operation: Outdoor units are as quiet as a typical conversation, and most indoor units are whisper quiet.
- Seacoast protection: Seacoast protection on heat exchanger and base panel (rated for 2,000 hrs. in accordance with ASTM B117 testing)
- Thermal Differential 1°F
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU:
- 60000
- BTU Cooling Rating:
- 6000 Btu/h
- HVAC System Type:
- Heat Pump
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount, Wall Mount
- Refrigerant:
- R-454B
- Tonnage:
- 5 Ton
- UPC:
- 192890003381
- Volts:
- 208/230V