6k BTU - Deluxe Wall-Mounted Indoor Unit - For Multi or Single-Zone - R-454B
6k BTU - Deluxe Wall-Mounted Indoor Unit - For Multi or Single-Zone - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 3D i-see Sensor® (Built-in): The advanced sensor scans each room to produce a complete thermal profile that includes heat signatures based upon size.
- Dual Barrier Coating: The patented Dual Barrier Coating reduces the collection of contaminants like dust, fibers, smoke, and oil.
- Dual Barrier Fusion: The patented Dual Barrier Fusion reduces the collection of contaminants like dust, fibers, smoke, and oil on the vanes of the indoor unit, keeping it clean all year long.
- Dual Vane: Dual-Vane feature allows for airflow direction to be set independently using two vanes, which can then deliver airflow across wide areas of a room, levels of a zone, or to two people in different locations at the same time.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Auto Switching Heat:
- Yes
- BTU:
- 6000
- BTU Cooling Rating:
- 6000 Btu/h
- HVAC System Type:
- Cooling Only
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Refrigerant:
- R-454B
- SEER2:
- 35
- Tonnage:
- 0.5 Ton
- UPC:
- 192890002421
- Volts:
- 208/230V
- Zones:
- 1