This product requires certification to purchase.

6k BTU - Outdoor Ductless Heat Pump - Hyper-Heating Inverter - R-454B

Mitsubishi

6k BTU - Outdoor Ductless Heat Pump - Hyper-Heating Inverter - R-454B

  • Fast #
  • Part #MMUZFX06NLHZ
  • Item #11534661
  • Manufacturer Part #MUZ-FX06NLHZ
3.2 out of 5 Customer Rating
Brand image
Mitsubishi

6k BTU - Outdoor Ductless Heat Pump - Hyper-Heating Inverter - R-454B

  • Fast #
  • Part #MMUZFX06NLHZ
  • Item #11534661
  • Manufacturer Part #MUZ-FX06NLHZ
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Blue Fin Coating: An anti-corrosion treatment applied to the aluminum fins of the heat exchanger of the outdoor unit to protect against corrosion caused by salt, sulfur, and other airborne contaminants, especially in coastal and industrial areas.
  • H2i sumo™ Hyper-Heating INVERTER: 100% heating capacity at outdoor temperatures -10° F with guaranteed operation down to -22° F.
  • Hot-start technology: The fan only blows air when the heat exchanger has warmed, preventing blasts of cold air at start-up.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU:
6000
BTU Cooling Rating:
6000 Btu/h
HVAC System Type:
Heat Pump
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Refrigerant:
R-454B
SEER2:
35
Tonnage:
0.5 Ton
UPC:
192890002360
Volts:
208/230V
Zones:
1