7/8 in. Signal Receiver Unit
7/8 in. Signal Receiver Unit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Parts warranty: 90 days
Documents
Specifications
- Application:
- Residential
- Auto Switching Heat:
- No
- Color Finish Name:
- White
- Depth:
- 7/8
- Energy Star Compliant:
- No
- Fits Model:
- PKA-A12HA7, PKA-A18HA7, PKA-A24KA7, PKA-A30KA7, PKA-A36KA7, SEZ-KD09NA4R1.TH, SEZ-KD12NA4R1.TH, SEZ-KD15NA4R1.TH, SEZ-KD18NA4R1.TH, PEAD-A09AA7, PEAD-A12AA7, PEAD-A15AA7, PEAD-A18AA7, PEAD-A24AA7, PEAD-A30AA7, PEAD-A36AA7, PEAD-A42AA7, SLZ-KF09NA, SLZ-KF12NA
- Height:
- 4-3/4
- Installation Type:
- Wall Mount
- MiniSplit Parts or Accessory Type:
- Signal Receiver Unit
- Smart Home Enabled:
- No
- Width:
- 2-3/4