7-9/16 in. Lossnay 380 CFM Energy Recovery Ventilator Duct – Side Ports
7-9/16 in. Lossnay 380 CFM Energy Recovery Ventilator Duct – Side Ports
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ideal for commercial or large residential spaces
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- Depth:
- 42 in
- Height:
- 15-11/12 in
- Material:
- Steel
- MiniSplit Parts or Accessory Type:
- Energy Recovery Ventilator
- Minimum Circuit Ampacity (MCA):
- 3.9
- Volts:
- 208/230V
- Watts:
- 0.51 kW
- Width:
- 39-5/12 in