8,000 BTUs - Indoor - 1-Way Ceiling Cassette - Mini-Split - 208-230V - R-410A
8,000 BTUs - Indoor - 1-Way Ceiling Cassette - Mini-Split - 208-230V - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only, products sold in select areas only, please contact your local branch for availability in your area
- Lightweight and compact design
- Four speed fan settings
- Multiple sizes up to 15000 Btu/h
- Built-in condensate lift mechanism
- Outside air capability
- Quiet operation 27 to 33 dBA for lineup
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 0.2
- BTU:
- 9000
- BTU Cooling Rating:
- 8000 Btu/h
- BTU Heat Rating:
- 9000 Btu/h
- CFM:
- 328
- Decibel Rating (dB):
- 37 dB
- Depth:
- 9-1/16
- Height:
- 15-9/16
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4
- Maximum Overcurrent Protection (MOP):
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- Type:
- MPMFYP08NBMUER6
- UPC:
- 622632126493
- Volts:
- 208/230V
- Watts:
- 0.28
- Weight:
- 31
- Width:
- 31-15/16
- Zones:
- 1