This product requires certification to purchase.

9000 BTU Wall Mount Single Zone Mini-Split 208/230V

Mitsubishi

9000 BTU Wall Mount Single Zone Mini-Split 208/230V

  • Fast #
  • Part #MMUZGS09NAHZU1
  • Item #10172168
  • Manufacturer Part #MUZ-GS09NAHZ-U1
5 out of 5 Customer Rating
Brand image
Mitsubishi

9000 BTU Wall Mount Single Zone Mini-Split 208/230V

  • Fast #
  • Part #MMUZGS09NAHZU1
  • Item #10172168
  • Manufacturer Part #MUZ-GS09NAHZ-U1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
Application:
Residential
BTU:
9000
BTU Cooling Rating:
12200 Btu/h
BTU Heat Rating:
15900 Btu/h
Decibel Rating (dB):
50 dB
Depth:
11-1/4
EER2:
15.4
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
HSPF2:
9.6
HSPF2 Range:
7.5 - 25.0
Height:
21-5/8
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4
MBH:
9
Max Fuse Size:
15
Phase:
Single Phase
Refrigerant:
R-410A
SEER2:
28.4
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
3/8
Tonnage:
1 Ton
Volts:
208/230V
Weight:
81
Width:
31-1/2
Zones:
1