9k BTU - 18.0 SEER2 - Indoor Wall-Mounted Single-Zone Heat Pump Inverter - R-454B
9k BTU - 18.0 SEER2 - Indoor Wall-Mounted Single-Zone Heat Pump Inverter - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 12-hour timer
- Auto restart
- Econo Cool: Econo Cool temporarily and automatically adjusts the airflow based on heat exchanger temperature.
- Electrostatic Enzyme filter (built-in) that is charged with static electricity and designed to attract and filter charged particles which can include airborne non-living particulates.
- Four fan speed options: Low, Medium, high, Super-high
- Multiple control options including: Hand-held Remote Controller (provided with unit), comfort app, third-party interfaces and both wired and wireless controllers
- Nano Platinum Filter: This filter has a large capture area and incorporates nanometer-sized platinum-ceramic particles and is designed to reduce the presence of certain nonliving particles, while deodorizing the circulating air.
- Smart Dry Mode: Improves humidity control with minimal over-cooling of the space
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU:
- 9000
- Refrigerant:
- R-454B
- UPC:
- 192890003008