This product requires certification to purchase.

9k BTU - Black Indoor Wall-Mounted Unit - For Multi-Zone - R-454B

Mitsubishi

9k BTU - Black Indoor Wall-Mounted Unit - For Multi-Zone - R-454B

  • Fast #
  • Part #MMSZEX09NLB
  • Item #11534618
  • Manufacturer Part #MSZ-EX09NLB
5 out of 5 Customer Rating
Brand image
Mitsubishi

9k BTU - Black Indoor Wall-Mounted Unit - For Multi-Zone - R-454B

  • Fast #
  • Part #MMSZEX09NLB
  • Item #11534618
  • Manufacturer Part #MSZ-EX09NLB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Dual Barrier Coating: The patented Dual Barrier Coating reduces the collection of contaminants like dust, fibers, smoke, and oil.
  • Econo Cool: Econo Cool temporarily and automatically adjusts the airflow based on heat exchanger temperature.
  • Modern, sleek design
  • Multiple control options including: Back-lit screen hand-held Remote Controller (provided with unit), comfort app, and third-party interfaces.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU:
9000
BTU Cooling Rating:
9000 Btu/h
HVAC System Type:
Cooling Only
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Refrigerant:
R-454B
SEER2:
21.7
Tonnage:
0.75 Ton
UPC:
192890003046
Volts:
208/230V