9k BTU - Cooling Only - Wall-Mounted Indoor Ductless Unit - R-454B
9k BTU - Cooling Only - Wall-Mounted Indoor Ductless Unit - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Dual Barrier Coating: The patented Dual Barrier Coating reduces the collection of contaminants like dust, fibers, smoke, and oil.
- Econo Cool: Econo Cool temporarily and automatically adjusts the airflow based on heat exchanger temperature.
- Multiple control options including: Back-lit screen hand-held Remote Controller (provided with unit), comfort app, and third-party interfaces.
- Multiple fan speed options: Low, Medium, High, Powerful, Auto
- Nano Platinum Filter: This filter has a large capture area and incorporates nanometer-sized platinum-ceramic particles.
- Powerful Mode: Temporarily drops or raises the set point and fan speed in order to quickly bring the room to the desired temperature.
- Quiet operation: Outdoor units are as quiet as a typical conversation, and most indoor units are whisper quiet.
- Slim Design: Slim wall-mounted indoor units provide zone comfort control
- Smart Dry Mode: Improves humidity control with minimal over-cooling of the space
- Smart Set: recalls a preferred preset temperature setting at the touch of a button
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Auto Switching Heat:
- Yes
- BTU:
- 9000
- BTU Cooling Rating:
- 9000 Btu/h
- HVAC System Type:
- Cooling Only
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Refrigerant:
- R-454B
- SEER2:
- 28.4
- Tonnage:
- 0.75 Ton
- UPC:
- 192890002759
- Volts:
- 208/230V
- Zones:
- 1