This product requires certification to purchase.

9k BTU - Floor-Mounted Indoor Ductless Heat Pump - R-454B

Mitsubishi

9k BTU - Floor-Mounted Indoor Ductless Heat Pump - R-454B

  • Fast #
  • Part #MMFZKX09NL
  • Item #11534603
  • Manufacturer Part #MFZ-KX09NL
5 out of 5 Customer Rating
Brand image
Mitsubishi

9k BTU - Floor-Mounted Indoor Ductless Heat Pump - R-454B

  • Fast #
  • Part #MMFZKX09NL
  • Item #11534603
  • Manufacturer Part #MFZ-KX09NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Econo Cool: Temporarily and automatically adjusts the airflow based on heat exchanger temperature.
  • Floor front panel access to the filter for ease of cleaning
  • Mounts on floor or 5” above floor
  • Multi-flow Vane for faster heating
  • Multiple control options including: Hand-held Remote Controller (provided with unit), comfort app, third-party interfaces and both wired and wireless controllers
  • Multiple fan speed options: Low, Medium, High, Powerful, Auto
  • Nano Platinum Filter: This filter has a large capture area and incorporates nanometer-sized platinum-ceramic particles.
  • Perfect for difficult areas that may be smaller or don’t have usable space on the walls
  • Powerful Mode: Temporarily drops or raises the set point and fan speed in order to quickly bring the room to the desired temperature.
  • Quiet operation: Outdoor units are as quiet as a typical conversation, and most indoor units are whisper quiet.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
0.75 Ton
Characteristics & Features
A2L Compatible
Yes
Auto Switching Heat
Yes
Indoor Outdoor
Indoor
Installation Type
Floor Mount
Refrigerant
R-454B
SEER2
21.6
Electrical & Operational Information
BTU
9000
BTU Cooling Rating
9000 Btu/h
Volts
208/230V
Zones
1
Warranty & Product Information
UPC
192890003206