This product requires certification to purchase.

9k BTU - Recessed Ceiling Cassette Indoor Unit - R-454B

Mitsubishi

9k BTU - Recessed Ceiling Cassette Indoor Unit - R-454B

  • Fast #
  • Part #MMLZKX09NL
  • Item #11534608
  • Manufacturer Part #MLZ-KX09NL
4.3 out of 5 Customer Rating
Brand image
Mitsubishi

9k BTU - Recessed Ceiling Cassette Indoor Unit - R-454B

  • Fast #
  • Part #MMLZKX09NL
  • Item #11534608
  • Manufacturer Part #MLZ-KX09NL
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Adjustable fan speeds and vane directions
  • Auto Vane Control: Outlet vanes can be moved left and right, and up and down.
  • Built-in condensate lift mechanism (19.6”)
  • Econo Cool: Econo Cool temporarily and automatically adjusts the airflow based on heat exchanger temperature.
  • Fits between 16” joists spacing
  • Multiple control options including: Hand-held Remote Controller
  • Serviceable from the bottom (electrical and flare connections)
  • Stylish, square design panel
  • Washable antibacterial and deodorizing filter
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
0.75 Ton
Characteristics & Features
A2L Compatible
Yes
Auto Switching Heat
Yes
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Refrigerant
R-454B
SEER2
20.9
Electrical & Operational Information
BTU
9000
BTU Cooling Rating
9000 Btu/h
Volts
208/230V
Zones
1
Warranty & Product Information
UPC
192890003176