9k BTU - Silver Indoor Wall-Mounted Unit - For Multi-Zone - R-454B
9k BTU - Silver Indoor Wall-Mounted Unit - For Multi-Zone - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Dual Barrier Coating: The patented Dual Barrier Coating reduces the collection of contaminants like dust, fibers, smoke, and oil.
- Econo Cool: Econo Cool temporarily and automatically adjusts the airflow based on heat exchanger temperature.
- Modern, sleek design
- Multiple control options including: Back-lit screen hand-held Remote Controller (provided with unit), comfort app, and third-party interfaces.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU:
- 9000
- BTU Cooling Rating:
- 9000 Btu/h
- HVAC System Type:
- Cooling Only
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Refrigerant:
- R-454B
- SEER2:
- 21.7
- Tonnage:
- 0.75 Ton
- UPC:
- 192890003084
- Volts:
- 208/230V