This product requires certification to purchase.

9k BTU - Wall-Mounted Indoor Ductless Unit - R-454B

Mitsubishi

9k BTU - Wall-Mounted Indoor Ductless Unit - R-454B

  • Fast #
  • Part #MMSZJX09WL
  • Item #11534648
  • Manufacturer Part #MSZ-JX09WL
5 out of 5 Customer Rating
Brand image
Mitsubishi

9k BTU - Wall-Mounted Indoor Ductless Unit - R-454B

  • Fast #
  • Part #MMSZJX09WL
  • Item #11534648
  • Manufacturer Part #MSZ-JX09WL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • 115V
  • 12-hour timer
  • Dual Barrier Coating: The patented Dual Barrier Coating reduces the collection of contaminants like dust, fibers, smoke, and oil.
  • Econo Cool: Econo Cool temporarily and automatically adjusts the airflow based on heat exchanger temperature.
  • Four fan speed options: Low, Medium, high, Super-high
  • Multiple control options including: Hand-held Remote Controller (provided with unit), comfort app, third-party interfaces and both wired and wireless controllers
  • Smart Dry Mode: Improves humidity control with minimal over-cooling of the space
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Auto Switching Heat:
Yes
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
HVAC System Type:
Cooling Only
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Refrigerant:
R-454B
SEER2:
20
Tonnage:
0.75 Ton
UPC:
192890002865
Volts:
115V
Zones:
1