This product requires certification to purchase.

9k BTU - Wall-Mounted Outdoor Ductless Heat Pump - R-454B

Mitsubishi

9k BTU - Wall-Mounted Outdoor Ductless Heat Pump - R-454B

  • Fast #
  • Part #MMUZGX09NL
  • Item #11534667
  • Manufacturer Part #MUZ-GX09NL
3.8 out of 5 Customer Rating
Brand image
Mitsubishi

9k BTU - Wall-Mounted Outdoor Ductless Heat Pump - R-454B

  • Fast #
  • Part #MMUZGX09NL
  • Item #11534667
  • Manufacturer Part #MUZ-GX09NL
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Blue Fin Coating: An anti-corrosion treatment applied to the aluminum fins of the heat exchanger of the outdoor unit to protect against corrosion caused by salt, sulfur, and other airborne contaminants, especially in coastal and industrial areas.
  • INVERTER-driven compressor: An inverter-driven compressor generates the precise capacity needed to maintain a temperature set point.
  • Powered by Outdoor Unit: The outdoor unit powers the indoor unit, and should a power outage occur, the system is automatically restarted when power returns
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU:
9000
BTU Cooling Rating:
9000 Btu/h
HVAC System Type:
Heat Pump
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Refrigerant:
R-454B
SEER2:
28.4
Tonnage:
0.75 Ton
UPC:
192890002483
Volts:
208/230V
Zones:
1