Blower Wheel
Blower Wheel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Mitsubishi OEM repair part
Specifications
- Brand Model Compatibility:
- MSZ-GE06NA-9, MSZ-GE09NA-9, MSZ-GE12NA-9, MSZ-GE15NA-9, MSZ-GE18NA-9, MSY-GE09NA-9, MSY-GE12NA-9, MSY-GE15NA-9, MSY-GE18NA-9
- Color Finish Name:
- Black
- Diameter:
- 4 in
- Energy Star Compliant:
- No
- Length:
- 25 in
- UL Listed:
- No