Rubber Bearing Mount for MSZ-FH06NA, MSZ-FH09NA, MSZ-FH12NA, MSZ-FH15NA and MSZ-FH18NA2
Rubber Bearing Mount for MSZ-FH06NA, MSZ-FH09NA, MSZ-FH12NA, MSZ-FH15NA and MSZ-FH18NA2
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Application:
- Air Conditioner
- Color Finish Name:
- Black
- Diameter - Outside:
- 1-3/4 in
- Fits Model:
- MSZ-FH06NA, MSZ-FH09NA, MSZ-FH12NA, MSZ-FH15NA, MSZ-FH18NA2, MSZ-EF25VE3W, MSZ-EF25VE3B, MSZ-EF35VE3W, MSZ-EF35VE3B, MSZ-EF50VE3W, MSZ-EF50VE3B, MSZ-EF18VE3W, MSZ-EF18VE3B, MSZ-EF18VE3S, MSZ-EF22VE3W, MSZ-EF22VE3B, MSZ-EF22VE3S, MSZ-EF25VE3W, MSZ-EF25VE3B, MSZ-EF25VE3S
- Indoor Outdoor:
- Indoor
- Material:
- Rubber
- MiniSplit Parts or Accessory Type:
- Bearing Mount