Multi-Position - Air Handler
CITI MULTI® PVFY Series Multi-Position - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Dual set point functionality (*1)
- Choice of three fan speeds for optimum comfort
- Suitable for use in air handling spaces in accordance with Section 18.2 of UL 1995 4th edition
- IT terminal plug
- Variable speed motor
Specifications
- AMP:
- 3
- BTU:
- 8000
- BTU Cooling Rating:
- 8000 Btu/h
- BTU Heat Rating:
- 9000 Btu/h
- CFM:
- 280 ft3/min
- Collection:
- CITI MULTI® PVFY Series
- Depth:
- 21-5/8 in
- Height:
- 50-1/4 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 8
- Max CFM:
- 400 cfm
- Phase:
- Single Phase
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Weight:
- 113 lb
- Width:
- 17 in