8,000 BTU - Ceiling-Recessed - One-Way Air Outlet - Fresh Air Knockout - VRF Heat Pump
This product has been replaced by
Manufacturer Part #PMFY-P08NBMU-ER6
CITY MULTI® 8,000 BTU - Ceiling-Recessed - One-Way Air Outlet - Fresh Air Knockout - VRF Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Dual set point functionality
- Lightweight and compact design
- Four-speed fan settings
- Built-in condensate lift mechanism
- Ventilation air intake supported
Specifications
- A2L Compatible:
- No
- AMP:
- 0.2, 0.25
- Application:
- Commercial
- Auto Switching Heat:
- No
- BTU:
- 8000
- BTU Cooling Rating:
- 8000 Btu/h
- BTU Heat Rating:
- 9000 Btu/h
- Collection:
- CITY MULTI®
- Decibel Rating (dB):
- 37 dB
- Depth:
- 15-9/16
- Energy Star Compliant:
- No
- Height:
- 9-1/16
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Cassette
- Liquid Line (OD):
- 1/4
- MBH:
- 8
- Max CFM:
- 328
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 1/2
- Tonnage:
- 0.5 Ton
- Volts:
- 208/230V
- Watts:
- 40
- Weight:
- 31
- Width:
- 31-31/32
- Zones:
- 1