10 Ton R410A Heat Pump Condenser
CITY MULTI® 10 Ton R410A Heat Pump Condenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- A2L Compatible:
- No
- AMP:
- 44, 47
- BTU:
- 120000
- BTU Cooling Rating:
- 120000 Btu/h
- BTU Heat Rating:
- 135000 Btu/h
- Collection:
- CITY MULTI®
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 65 dB
- Depth:
- 29-3/8 in
- EER:
- 13.2
- Energy Star Compliant:
- No
- Height:
- 71-5/8 in
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 3/4 in
- MBH:
- 120
- Max CFM:
- 9550 cfm
- Max Fuse Size:
- 70
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 10 Ton
- Volts:
- 208/230V
- Weight:
- 662 lb
- Width:
- 49-1/4 in
- Zones:
- 1