This product requires certification to purchase.

11-3/16 in. 0.64A Sub Branch Control

Mitsubishi

CITY MULTI® 11-3/16 in. 0.64A Sub Branch Control

  • Fast #
  • Part #MCMBP108NUGB1
  • Item #7333350
  • Manufacturer Part #CMB-P108NU-GB1
3.1 out of 5 Customer Rating
Brand image
Mitsubishi

CITY MULTI® 11-3/16 in. 0.64A Sub Branch Control

  • Fast #
  • Part #MCMBP108NUGB1
  • Item #7333350
  • Manufacturer Part #CMB-P108NU-GB1
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
0.64, 0.58
Collection:
CITY MULTI®
Height:
17-1/32
Length:
11-3/16
UL Listed:
No
Volts:
208/230V
Watts:
106
Width:
25-17/32