144000 BTU Single Zone Mini-Split 208/230V
CITY MULTI® 144000 BTU Single Zone Mini-Split 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- A2L Compatible:
- No
- AMP:
- 32.7, 36.2, 34.8, 38.5, 48, 52, 70, 80
- Application:
- Commercial
- BTU:
- 144000
- BTU Cooling Rating:
- 144000 Btu/h
- BTU Heat Rating:
- 160000 Btu/h
- CFM:
- 9550 ft3/min
- Collection:
- CITY MULTI®
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 85.5 dB
- Depth:
- 29-3/16 in
- EER:
- 11.0
- EER2:
- 12.2
- Height:
- 71-5/8 in
- Indoor Outdoor:
- Outdoor
- MBH:
- 144
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- Tonnage:
- 12 Ton
- Volts:
- 208/230V
- Weight:
- 646 lb
- Width:
- 48-7/8 in