This product requires certification to purchase.

15,000 BTUs - Indoor - 1-Way Ceiling Cassette - Mini-Split - 208-230V - R-410A

Mitsubishi

CITY MULTI® 15,000 BTUs - Indoor - 1-Way Ceiling Cassette - Mini-Split - 208-230V - R-410A

  • Fast #
  • Part #MPMFYP15NBMUER6
  • Item #10459772
  • Manufacturer Part #PMFY-P15NBMU-ER6
5 out of 5 Customer Rating
Brand image
Mitsubishi

CITY MULTI® 15,000 BTUs - Indoor - 1-Way Ceiling Cassette - Mini-Split - 208-230V - R-410A

  • Fast #
  • Part #MPMFYP15NBMUER6
  • Item #10459772
  • Manufacturer Part #PMFY-P15NBMU-ER6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Lightweight and compact design
  • Four-speed fan settings
  • Multiple sizes up to 15,000 BTU/H
  • Built-in condensate lift mechanism
  • Outside air capability
  • Quiet operation: 27 ~ 33 dB(A) for lineup
  • Power Source: 208/230V, 1-phase, 60 Hz
  • Maximum Overcurrent Protection (MOCP) 15
  • Requires Certification

Specifications

A2L Compatible:
No
Auto Switching Heat:
Yes
BTU:
15000
BTU Cooling Rating:
15000 Btu/h
Collection:
CITY MULTI®
Depth:
9-1/16
Height:
15-9/16
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Length:
31-15/16
Refrigerant:
R-410A
Type:
MPMFYP15NBMUER6
UPC:
622632126516
Volts:
208/230V
Weight:
31