18,000 BTU - Built-in - VRF Heat Pump - 230/1
CITY MULTI® 18,000 BTU - Built-in - VRF Heat Pump - 230/1
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Dual set point functionality (*1)
- Multiple fan speed settings
- Auto fan mode
- Built-in condensate lift; lifts to 21-11/16" (550 mm)
- 7-7/8" (200 mm) high for low ceiling heights
- IT terminal plug
Specifications
- A2L Compatible:
- No
- AMP:
- 0.6, 0.64, 0.7, 0.74, 1.2, 1.33
- Application:
- Commercial, Hotels, Office Buildings, Schools
- Auto Switching Heat:
- No
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 20000 Btu/h
- CFM:
- 353 ft3/min
- Collection:
- CITY MULTI®
- Decibel Rating (dB):
- 37 dB
- Depth:
- 27-9/16 in
- Energy Star Compliant:
- No
- Height:
- 7-7/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Ceiling Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Max CFM:
- 529 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Weight:
- 54 lb
- Width:
- 39 in
- Zones:
- 1