18,000 BTUs - Indoor - 4-Way Ceiling Cassette - Mini-Split - 208-230V - R-410A
CITY MULTI® 18,000 BTUs - Indoor - 4-Way Ceiling Cassette - Mini-Split - 208-230V - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Square edge, sleek design
- 3D i-see Sensor™ available as an option
- Improved occupant comfort
- Four fan speed settings including auto-fan
- Individual vane settings
- 2’ x 2’ size matches size of many ceiling tiles
- Corner-pocket design for simplified installation
- Built-in condensate lift mechanism designed to provide up to 33” of lift
- Ventilation air intake supported ( Requires a PAR-41MAAU controller)
Specifications
- A2L Compatible:
- No
- Auto Switching Heat:
- No
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 20000 Btu/h
- CFM:
- 460
- Collection:
- CITY MULTI®
- Decibel Rating (dB):
- 43 dB
- Depth:
- 8-3/16
- Height:
- 8-3/16
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 22-7/16
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Tonnage:
- 1.5 Ton
- Type:
- MPLFYP18NFMUER1TH
- Volts:
- 208/230V
- Weight:
- 31.3
- Width:
- 22-7/16