2.5 Ton - Multi-Position - Air Handler
CITY MULTI® 2.5 Ton - Multi-Position - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- A2L Compatible:
- No
- AMP:
- 15, 4.13
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- BTU Heat Rating:
- 34000 Btu/h
- Collection:
- CITY MULTI®
- Depth:
- 21-5/8
- Height:
- 54-1/4
- Liquid Line (OD):
- 3/8
- MBH:
- 30
- Max CFM:
- 875
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/8
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Weight:
- 141
- Width:
- 21