24,000 BTU - 33 X 33 in - 4-Way - Ceiling-Recessed - Fresh Air and Branch Duct Knockouts
CITY MULTI® 24,000 BTU - 33 X 33 in - 4-Way - Ceiling-Recessed - Fresh Air and Branch Duct Knockouts
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Square edge, sleek design
- 3D turbo fan enabling increased airflow
- Built-in 3D i-see Sensor®
- Improved installation features
- Occupancy detection
- Energy saving features
- Improved occupant comfort
- Four fan speed settings including auto-fan
- Corner pocket design for simplified installation
Specifications
- A2L Compatible:
- No
- AMP:
- 0.43, 0.54
- Application:
- Commercial
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 27000 Btu/h
- Collection:
- CITY MULTI®
- Decibel Rating (dB):
- 34 dB
- Depth:
- 33-3/32 in
- Energy Star Compliant:
- No
- Height:
- 11-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Cassette
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 812 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Weight:
- 55 lb
- Width:
- 33-3/32 in
- Zones:
- 1