This product requires certification to purchase.

24,000 BTU - High Static - Ceiling-Concealed - Ducted - VRF Heat Pump - 230/1

Mitsubishi

CITY MULTI® 24,000 BTU - High Static - Ceiling-Concealed - Ducted - VRF Heat Pump - 230/1

  • Fast #
  • Part #MPEFYP24NMHUE2
  • Item #7333267
  • Manufacturer Part #PEFY-P24NMHU-E2
4.8 out of 5 Customer Rating
Brand image
Mitsubishi

CITY MULTI® 24,000 BTU - High Static - Ceiling-Concealed - Ducted - VRF Heat Pump - 230/1

  • Fast #
  • Part #MPEFYP24NMHUE2
  • Item #7333267
  • Manufacturer Part #PEFY-P24NMHU-E2
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Dual set point functionality (*1)
  • Ten sizes from 15,000 to 54,000 Btu/h (P72, P96)
  • Two fan speeds available (low-high)
  • Ducted fan coil supporting multiple configurations for flexible installation
  • Quiet operation from 38 to 47dB(A)
  • Built-in condensate lift; lifts to 27-9/16" (700 mm)
  • IT terminal plug
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
1.32, 1.43, 1.5, 1.61, 1.83, 2.11
Application:
Commercial, Hotels, Office Buildings, Schools
Auto Switching Heat:
No
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
BTU Heat Rating:
27000 Btu/h
CFM:
477 ft3/min
Collection:
CITY MULTI®
Decibel Rating (dB):
46 dB
Depth:
35-7/16 in
Energy Star Compliant:
No
Height:
15 in
Indoor Outdoor:
Indoor
Installation Type:
Built-in, Ceiling Mount
Length:
35-7/16 in
Liquid Line (OD):
3/8 in
MBH:
24
Max CFM:
671 cfm
Max Fuse Size:
15
Phase:
Single Phase
Refrigerant:
R-410A
Refrigeration Control Type:
LEV
Suction Line (OD):
5/8 in
Tonnage:
2 Ton
Volts:
208/230V
Weight:
100 lb
Width:
29-3/8 in
Zones:
1