This product requires certification to purchase.

30,000 BTU - 33 X 33 in - 4-Way - Ceiling-Recessed - Fresh Air and Branch Duct Knockouts

Mitsubishi

CITY MULTI® 30,000 BTU - 33 X 33 in - 4-Way - Ceiling-Recessed - Fresh Air and Branch Duct Knockouts

  • Fast #
  • Part #MPLFYEP30NEMUE
  • Item #7333336
  • Manufacturer Part #PLFY-EP30NEMU-E
4.5 out of 5 Customer Rating
Brand image
Mitsubishi

CITY MULTI® 30,000 BTU - 33 X 33 in - 4-Way - Ceiling-Recessed - Fresh Air and Branch Duct Knockouts

  • Fast #
  • Part #MPLFYEP30NEMUE
  • Item #7333336
  • Manufacturer Part #PLFY-EP30NEMU-E
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Square edge, sleek design
  • 3D turbo fan enabling increased airflow
  • Built-in 3D i-see Sensor®
  • Improved installation features
  • Occupancy detection
  • Energy saving features
  • Improved occupant comfort
  • Four fan speed settings including auto-fan
  • Corner pocket design for simplified installation
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
0.45, 0.57
Application:
Commercial
BTU:
30000
BTU Cooling Rating:
30000 Btu/h
BTU Heat Rating:
34000 Btu/h
Collection:
CITY MULTI®
Decibel Rating (dB):
35 dB
Depth:
33-3/32 in
Energy Star Compliant:
No
Height:
11-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Cassette
Liquid Line (OD):
3/8 in
MBH:
30
Max CFM:
812 cfm
Max Fuse Size:
15
Phase:
Single Phase
Refrigerant:
R-410A
Suction Line (OD):
5/8 in
Tonnage:
2.5 Ton
Volts:
208/230V
Weight:
55 lb
Width:
33-3/32 in
Zones:
1