30,000 BTU - High Static - Ceiling-Concealed - Ducted - VRF Heat Pump - 230/1
CITY MULTI® 30,000 BTU - High Static - Ceiling-Concealed - Ducted - VRF Heat Pump - 230/1
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Dual set point functionality (*1)
- Ten sizes from 15,000 to 54,000 Btu/h (P72, P96)
- Two fan speeds available (low-high)
- Ducted fan coil supporting multiple configurations for flexible installation
- Quiet operation from 38 to 47dB(A)
- Built-in condensate lift; lifts to 27-9/16" (700 mm)
- IT terminal plug
Specifications
- A2L Compatible:
- No
- AMP:
- 1.89, 2, 2.09, 2.2, 2.45, 2.7
- Application:
- Commercial, Hotels, Office Buildings, Schools
- Auto Switching Heat:
- No
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- BTU Heat Rating:
- 34000 Btu/h
- CFM:
- 636
- Collection:
- CITY MULTI®
- Decibel Rating (dB):
- 44 dB
- Depth:
- 35-7/16
- Energy Star Compliant:
- No
- Height:
- 15
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Ceiling Mount
- Liquid Line (OD):
- 3/8
- MBH:
- 30
- Max CFM:
- 883
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- Suction Line (OD):
- 5/8
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Weight:
- 124
- Width:
- 40-9/16
- Zones:
- 1