5,000 BTU - 24 X 24 in - 4-Way Ceiling-Recessed - Indoor - VRF Heat Pump
This product has been replaced by
Manufacturer Part #PLFY-P05NFMUER1TH
CITY MULTI® 5,000 BTU - 24 X 24 in - 4-Way Ceiling-Recessed - Indoor - VRF Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Square edge, sleek design
- 3D i-see Sensor™ available as an option
- Improved installation features
- Occupancy detection
- Energy saving features
- Improved occupant comfort
- Four fan speed settings including auto-fan
- Individual vane settings
- 2’ x 2’ size matches size of many ceiling tiles
Specifications
- A2L Compatible:
- No
- AMP:
- 0.14, 0.19, 0.24
- Application:
- Commercial
- BTU:
- 5000
- BTU Cooling Rating:
- 5000 Btu/h
- BTU Heat Rating:
- 5600 Btu/h
- Collection:
- CITY MULTI®
- Decibel Rating (dB):
- 30 dB
- Depth:
- 22-7/16 in
- Height:
- 8-3/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Cassette
- Liquid Line (OD):
- 1/4 in
- MBH:
- 5
- Max CFM:
- 280 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 0.5 Ton
- Volts:
- 208/230V
- Weight:
- 28.9 lb
- Width:
- 22-7/16 in
- Zones:
- 1