6,0000 BTU - Floor Mount - Single Zone Mini-Split - 208/230V
CITY MULTI® 6,0000 BTU - Floor Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 36, 40, 42
- Application:
- Commercial
- Auto Switching Heat:
- No
- BTU:
- 60000
- BTU Cooling Rating:
- 60000 Btu/h
- BTU Heat Rating:
- 66000 Btu/h
- CFM:
- 4879 ft3/min
- Collection:
- CITY MULTI®
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 59 dB
- Depth:
- 14 in
- EER:
- 12.5
- Energy Star Compliant:
- No
- HSPF:
- 11.4
- Height:
- 52-11/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 18.6
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 5 Ton
- Volts:
- 208/230V
- Watts:
- 4.1 kW
- Weight:
- 306 lb
- Width:
- 41-11/32 in