This product requires certification to purchase.

72,000 BTU - Y-Series L-Generation - Airsource - Outdoor - VRF Heat Pump - 230/3

Mitsubishi

CITY MULTI® 72,000 BTU - Y-Series L-Generation - Airsource - Outdoor - VRF Heat Pump - 230/3

  • Fast #
  • Part #MPUHYP72TLMUA
  • Item #7333329
  • Manufacturer Part #PUHY-P72TLMU-A
3.7 out of 5 Customer Rating
Brand image
Mitsubishi

CITY MULTI® 72,000 BTU - Y-Series L-Generation - Airsource - Outdoor - VRF Heat Pump - 230/3

  • Fast #
  • Part #MPUHYP72TLMUA
  • Item #7333329
  • Manufacturer Part #PUHY-P72TLMU-A
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
22, 24
Application:
Commercial
Auto Switching Heat:
No
BTU:
72000
BTU Cooling Rating:
72000 Btu/h
BTU Heat Rating:
80000 Btu/h
Collection:
CITY MULTI®
Compressor Type:
Inverter
Decibel Rating (dB):
58 dB
Depth:
29-5/32 in
EER:
16.4
Energy Star Compliant:
No
Height:
64-31/32 in
Indoor Outdoor:
Outdoor
Installation Type:
Floor Mount
Length:
36-1/4 in
Liquid Line (OD):
3/8 in
MBH:
72
Max CFM:
6200 cfm
Max Fuse Size:
35
Phase:
Three Phase
Refrigerant:
R-410A
Suction Line (OD):
7/8 in
Tonnage:
6 Ton
Volts:
208/230V
Weight:
435 lb
Width:
36-1/4 in
Zones:
1