8,000 BTU - 33 X 33 in - 4-Way - Ceiling-Recessed - Fresh Air and Branch Duct Knockouts
CITY MULTI® 8,000 BTU - 33 X 33 in - 4-Way - Ceiling-Recessed - Fresh Air and Branch Duct Knockouts
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Square edge, sleek design
- 3D turbo fan enabling increased airflow
- Built-in 3D i-see Sensor®
- Improved installation features
- Occupancy detection
- Energy saving features
- Improved occupant comfort
- Four fan speed settings including auto-fan
- Corner pocket design for simplified installation
Specifications
- A2L Compatible:
- No
- AMP:
- 0.31, 0.39
- Application:
- Commercial
- BTU:
- 8000
- BTU Cooling Rating:
- 8000 Btu/h
- BTU Heat Rating:
- 9000 Btu/h
- Collection:
- CITY MULTI®
- Decibel Rating (dB):
- 31 dB
- Depth:
- 33-3/32 in
- Energy Star Compliant:
- No
- Height:
- 10-3/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Cassette
- Liquid Line (OD):
- 1/4 in
- MBH:
- 8
- Max CFM:
- 600 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 0.5 Ton
- Volts:
- 208/230V
- Weight:
- 46 lb
- Width:
- 33-3/32 in
- Zones:
- 1