8,000 BTU - Wall-Mounted - Indoor - VRF Heat Pump
CITY MULTI® 8,000 BTU - Wall-Mounted - Indoor - VRF Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Dual set point functionality
- New stylish design of the front grill
- Multiple fan-speed settings
- Intake grille filter is easily removed for cleaning
- Wireless receiver on board
- Quiet operation
- IT terminal plug
Specifications
- A2L Compatible:
- No
- AMP:
- 0.2, 0.24, 0.25
- Application:
- Commercial
- Auto Switching Heat:
- No
- BTU:
- 8000
- BTU Cooling Rating:
- 8000 Btu/h
- BTU Heat Rating:
- 9000 Btu/h
- CFM:
- 141 ft3/min
- Collection:
- CITY MULTI®
- Decibel Rating (dB):
- 35 dB
- Depth:
- 9-11/32 in
- Height:
- 11-25/32 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 8
- Max CFM:
- 237 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Weight:
- 24.5 lb
- Width:
- 30-7/16 in
- Zones:
- 1