96,000 BTU - N-Generation Standard Efficiency - Outdoor - VRF Heat Pump - 460/3
CITY MULTI® 96,000 BTU - N-Generation Standard Efficiency - Outdoor - VRF Heat Pump - 460/3
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- A2L Compatible:
- No
- AMP:
- 15
- Application:
- Commercial
- BTU:
- 96000
- BTU Cooling Rating:
- 96000 Btu/h
- BTU Heat Rating:
- 108000 Btu/h
- Collection:
- CITY MULTI®
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 56.5 dB
- Depth:
- 29-3/16 in
- EER:
- 15.1
- Height:
- 71-5/8 in
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 96
- Max CFM:
- 6700 cfm
- Max Fuse Size:
- 20
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 8 Ton
- Volts:
- 460V
- Weight:
- 616 lb
- Width:
- 48-7/8 in
- Zones:
- 1