24,000 BTU - Indoor - Medium Static - Ceiling-Concealed - VRF Heat Pump - 230/1
City Multi® PEFY Series 24,000 BTU - Indoor - Medium Static - Ceiling-Concealed - VRF Heat Pump - 230/1
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Designed specifically for use with city multi outdoor units
- Choice of three fan speeds for optimum comfort
- Built?in condensate lift; lifts to 27?9/16" (700 mm)
- 9?7/8" (250 mm) high for low ceiling heights
- Highly efficient DC motor
- Dual set point functionality
- IT Terminal (CN105)
Specifications
- AMP:
- 1.12, 1.24
- Application:
- Commercial
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 27000 Btu/h
- CFM:
- 883 ft3/min
- Collection:
- City Multi® PEFY Series
- Decibel Rating (dB):
- 39 dB
- Depth:
- 28-7/8 in
- Height:
- 9-7/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 24
- Max CFM:
- 883 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Weight:
- 67 lb
- Width:
- 43-5/16 in
- Zones:
- 1