36,000 BTU - Indoor - Medium Static - Ceiling-Concealed - VRF Heat Pump - 230/1
CITY MULTI® PEFY Series 36,000 BTU - Indoor - Medium Static - Ceiling-Concealed - VRF Heat Pump - 230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Designed specifically for use with city multi outdoor units
- Choice of three fan speeds for optimum comfort
- Built?in condensate lift; lifts to 27?9/16" (700 mm)
- 9?7/8" (250 mm) high for low ceiling heights
- Highly efficient DC motor
- Dual set point functionality
- IT Terminal (CN105)
Specifications
- A2L Compatible:
- No
- AMP:
- 1.82, 2.01
- Application:
- Residential
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 40000 Btu/h
- CFM:
- 1271
- Collection:
- CITY MULTI® PEFY Series
- Decibel Rating (dB):
- 43 dB
- Depth:
- 28-7/8
- Height:
- 9-7/8
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Liquid Line (OD):
- 3/8
- MBH:
- 36
- Max CFM:
- 1271
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 5/8
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Weight:
- 84
- Width:
- 55-1/8
- Zones:
- 1