This product requires certification to purchase.

96 MBH R-410A Floor Mount Outdoor 12 Ton Mini-Split Heat Pump

Mitsubishi

CITY MULTI® WR2-Series 96 MBH R-410A Floor Mount Outdoor 12 Ton Mini-Split Heat Pump

  • Fast #
  • Part #MPQRYP96TLMUA1
  • Item #7926813
  • Manufacturer Part #PQRY-P96TLMU-A1
3.3 out of 5 Customer Rating
Brand image
Mitsubishi

CITY MULTI® WR2-Series 96 MBH R-410A Floor Mount Outdoor 12 Ton Mini-Split Heat Pump

  • Fast #
  • Part #MPQRYP96TLMUA1
  • Item #7926813
  • Manufacturer Part #PQRY-P96TLMU-A1
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Collection:
CITY MULTI® WR2-Series
Depth:
21-11/16 in
Height:
43-5/16 in
Liquid Line (OD):
5/8 in
MBH:
96
Suction Line (OD):
3/4 in
Tonnage:
12 Ton
Width:
34-11/16 in