Smart ME Controller
CITY MULTI® Smart ME Controller
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Collection:
- CITY MULTI®
- Depth:
- 1 in
- Energy Star Compliant:
- No
- Fits Model:
- M Series, P Series
- Height:
- 4-3/4 in
- Length:
- 5-13/24 in
- MiniSplit Parts or Accessory Type:
- Controller
- Smart Home Enabled:
- Yes
- Volts:
- 208/230V
- Width:
- 5-17/32 in