This product requires certification to purchase.

1/4 x 1/2 in. 50 ft. Diamondback Line Set

Mitsubishi

D DIAMONDBACK® 1/4 x 1/2 in. 50 ft. Diamondback Line Set

  • Fast #
  • Part #MMLS141212T50
  • Item #3709948
  • Manufacturer Part #MLS141212T-50
4.7 out of 5 Customer Rating
Brand image
Mitsubishi

D DIAMONDBACK® 1/4 x 1/2 in. 50 ft. Diamondback Line Set

  • Fast #
  • Part #MMLS141212T50
  • Item #3709948
  • Manufacturer Part #MLS141212T-50
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Features factory applied Twin Tube insulation and flare connections with flare nuts mounted
  • Balanced outside diameter for uniform coil/uncoil position stability
  • Minimum 1/2" insulation thickness on both tubes
  • Parts Warranty: 5 Years
  • Requires Certification

Specifications

Collection:
D DIAMONDBACK®
Insulated:
Yes
Length:
50
Line Set Type:
Mini-Split
Liquid Line (OD):
1/4
Material:
Copper, Rubber
Material Type:
Elastomer
Suction Line (OD):
1/2