1/4 x 1/2 in. x 30 ft. Mini-Split Line Set
D DIAMONDBACK® 1/4 x 1/2 in. x 30 ft. Mini-Split Line Set
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Features factory applied Twin Tube insulation and flare connections with flare nuts mounted
- Parts Warranty: 5 Years
Specifications
- Collection:
- D DIAMONDBACK®
- Insulated:
- Yes
- Length:
- 30 ft
- Line Set Type:
- Mini-Split
- Liquid Line (OD):
- 1/4 in
- Material:
- Copper, Rubber
- Material Type:
- Elastomer
- Suction Line (OD):
- 1/2 in