Deluxe Remote Control
Deluxe Remote Control
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Operation modes: Heat/Cool/Auto/Dry/Off
- Room temperature setting & range restriction
- Manual vane angle (P-Series cassette indoor units)
- Smooth maintenance (P-Series only)
- Auto-off timer & Weekly timer
- Setting screen for 3D i-see Sensor®
- Draft reduction mode
- Daylight Saving Time (DST)
- Requires MAC-334IF-E for use with M-Series ductless products
- Room temperature displays the temperature sensed either at the indoor unit (default) or at the controller
Specifications
- Color Finish Name:
- White
- Depth:
- 57/100 in
- Fits Model:
- CITY MULTI® M-Series, CITY MULTI® P-Series
- Height:
- 4-3/4 in
- Material:
- Plastic
- Material Type:
- ABS
- MiniSplit Parts or Accessory Type:
- Remote Control
- Volts:
- 12VDC
- Width:
- 4-3/4 in