Drain Hose for MSZ-GE06NA Indoor Unit
Drain Hose for MSZ-GE06NA Indoor Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Application:
- Air Conditioner
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Outside:
- 1-1/8 in
- Energy Star Compliant:
- No
- Fits Model:
- MSZ-GL06NA, MSZ-GL09NA, MSZ-GL12NA, MSZ-GL15NA, MSZ-GL18NA, MSZ-GL24NA, MSY-GL09NA, MSY-GL12NA, MSY-GL15NA, MSY-GL18NA, MSY-GL24NA
- Length:
- 20-1/4
- MiniSplit Parts or Accessory Type:
- Drain Hose
- Package Quantity:
- 1