This product requires certification to purchase.

7-2/5 in. Remote Control for NTXWPH18A112AA, MSZ-FH06NA, MSZ-FH09NA, MSZ-FH12NA and MSZ-FH15NA

Mitsubishi

7-2/5 in. Remote Control for NTXWPH18A112AA, MSZ-FH06NA, MSZ-FH09NA, MSZ-FH12NA and MSZ-FH15NA

  • Fast #
  • Part #ME22T43426
  • Item #9500916
  • Manufacturer Part #E22T43426
3.7 out of 5 Customer Rating
Brand image
Mitsubishi

7-2/5 in. Remote Control for NTXWPH18A112AA, MSZ-FH06NA, MSZ-FH09NA, MSZ-FH12NA and MSZ-FH15NA

  • Fast #
  • Part #ME22T43426
  • Item #9500916
  • Manufacturer Part #E22T43426
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Color Finish Name:
White
Fits Model:
MSZ-FH06NA, MSZ-FH09NA, MSZ-FH12NA, MSZ-FH15NA, MSZ-FH18NA, MSZ-FH18NA2
Height:
3/4 in
Length:
7-2/5 in
MiniSplit Parts or Accessory Type:
Remote Control
Width:
2-2/5 in