This product requires certification to purchase.

18,000 BTU - Multi-Zone Ductless Heat Pump Air Handler

Mitsubishi

EF® Series 18,000 BTU - Multi-Zone Ductless Heat Pump Air Handler

  • Fast #
  • Part #MMSZEF18NABU2
  • Item #9427514
  • Manufacturer Part #MSZ-EF18NAB-U2
5 out of 5 Customer Rating
Brand image
Mitsubishi

EF® Series 18,000 BTU - Multi-Zone Ductless Heat Pump Air Handler

  • Fast #
  • Part #MMSZEF18NABU2
  • Item #9427514
  • Manufacturer Part #MSZ-EF18NAB-U2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Parts warranty: 5 years
  • Modern, sleek design
  • For use with MXZ multi-zone units only
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
1
Application:
Residential
Auto Switching Heat:
No
BTU:
18000
BTU Cooling Rating:
17200 Btu/h
BTU Heat Rating:
21600 Btu/h
CFM:
176 ft3/min
Collection:
EF® Series
Decibel Rating (dB):
49 dB
Depth:
7-11/16 in
Energy Star Compliant:
No
Height:
11-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
18
Max CFM:
466 cfm
Phase:
Single Phase
Refrigerant:
R-410A
Suction Line (OD):
3/8 in
Tonnage:
1.5 Ton
Volts:
208/230V
Weight:
26 lb
Width:
34-13/16 in