9 MBH Wall Mount Indoor 0.75 Ton Mini-Split Multi-Zone
This product has been replaced by
Manufacturer Part #MSZ-EF09NAB-U2
EF® Series 9 MBH Wall Mount Indoor 0.75 Ton Mini-Split Multi-Zone
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Parts Warranty: 5 Years
Specifications
- AMP:
- 0.67, 1
- Auto Switching Heat:
- No
- BTU:
- 9000
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 10900 Btu/h
- CFM:
- 121 ft3/min
- Collection:
- EF® Series
- Decibel Rating (dB):
- 42 dB
- Depth:
- 7-69/100 in
- Energy Star Compliant:
- No
- Height:
- 11-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Max CFM:
- 420 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Volts:
- 208/230V
- Weight:
- 26 lb
- Width:
- 34-81/100 in