Condenser Motor
Condenser Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Mitsubishi OEM repair part
Specifications
- OEM Part:
- Yes
- Product Type:
- Condenser Motor
- Shaft Length:
- 4 in
- Shaft Size:
- 1/2 in
- Volts:
- 280V
- Watts:
- 74 W