This product requires certification to purchase.

Electric Heater Module - 3kW - Small Cabinet

Mitsubishi

Electric Heater Module - 3kW - Small Cabinet

  • Fast #
  • Part #MEH03SVZS
  • Item #7625423
  • Manufacturer Part #EH03-SVZ-S
5 out of 5 Customer Rating
Brand image
Mitsubishi

Electric Heater Module - 3kW - Small Cabinet

  • Fast #
  • Part #MEH03SVZS
  • Item #7625423
  • Manufacturer Part #EH03-SVZ-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
Dimensions & Measurements
Depth
21-1/4 in
Height
6 in
Width
17 in
Electrical & Operational Information
AMP
10.8, 12.5, 13.2, 14.9
BTU
424925
MBH
424.925
Volts
208/240V
Watts
3 kW
Warranty & Product Information
Fits Model
PVFY-P-NAMU-E/E1, MVZ-A-AA4/7, SVZ-KP-NA, PVA-A-AA4/7