96 MBH R-410A Floor Mount Outdoor 8 Ton Mini-Split Heat Pump
CITY MULTI® WR2-Series 96 MBH R-410A Floor Mount Outdoor 8 Ton Mini-Split Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 21, 23
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 96000 Btu/h
- BTU Heat Rating:
- 108000 Btu/h
- Collection:
- CITY MULTI® WR2-Series
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 49 dB
- Depth:
- 21-11/16 in
- Energy Star Compliant:
- No
- Height:
- 43-5/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 5/8 in
- MBH:
- 96
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 8 Ton
- Volts:
- 208/230V
- Weight:
- 402 lb
- Width:
- 34-11/16 in